Zoro Homepage

SB-112 Laminating Epoxy, 1.5 Gallon Kit

  • Mfr # 0400K46

  • Zoro # G112507128


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Dry Time
16-24 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0400K46
Zoro #
G112507128
UPC #
646697110181
Country of Origin
United States

Dimensions

Size
1.5 gal

Details

Dry Time
16-24 hours

Description

SB-112 is a two part epoxy system that excels as a primer/tie coat for polyester resin materials. SB-112's surface does not inhibit the curing of the polyester resin at the interface. What results is an exceptional bond between the epoxy and polyester resin systems.


  • •Features a convenient 2:1 mixing ratio
  • •Grain Sealer for wooden musical instruments
  • •Ideal for polyester gelcoat repair
  • •Solvent Free
  • •Blush Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.