Zoro Homepage

SculpWood Max Putty Epoxy Filler, 2 Gallon Kit

  • Mfr # 1620K50

  • Zoro # G512506950


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Container Size
2 gal
Working Time
60 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1620K50
Zoro #
G512506950
UPC #
646697004749
Country of Origin
United States

Dimensions

Container Size
2 gal

Details

Working Time
60 minutes

Description

SculpWood Max is a reinforced, high-compressive strength, 2-part epoxy putty compound. It has 4X the compressive strength of standard SculpWood Putty, is non-shrinking and forms a permanent bond to properly prepared wood substrates. SculpWood Max is machinable when fully cured and is compatible with most water/oil-based primers and paints. For measuring and mixing, use disposable safety gloves and combine equal parts of SculpWood Max Resin Part A with Hardener Part B. Knead the components together until the mixture is uniform in color. For proper use, excavate the punky wood, apply EndRot Borate Powder, then, apply RotFix Penetrating Epoxy, then apply Sculpwood Max Epoxy Putty. SculpWood Max is a fortified compound, which makes it difficult to machine. Therefore, avoid overfilling the repair area too much. The use of coarse sandpaper with a belt sander or random orbital sander works well for removing the excess putty. Pack the SculpWood Max into the cavity, avoiding gaps and air pockets. Slightly overfill the cavity with SculpWood Max. Additional layers can be added if the epoxy is still soft and pliable. If SculpWood Max has hardened, abrade the surface with coarse sandpaper and apply a coat of RotFix Epoxy. Apply SculpWood Max to the wet, RotFix coated surface. SculpWood Max can be sanded in 5-8 hours at 70 DegF 21DegC. Colder temperatures will extend the cure time, while warmer temperatures will reduce the cure time. Abrade with a sanding block and 80-100 grit paper. For clean up, use lacquer thinner, denatured alcohol, or white vinegar for cleanup of uncured material.


  • •Premium Epoxy: SculpWood Max Putty is a reinforced, high-compressive strength, two-part epoxy putty compound, and features 4X the compressive strength of standard SculpWood Putty
  • •Easy To Apply: Pack the epoxy putty into the cavity, avoiding gaps and air pockets, and slightly overfill the cavity; SculpWood Max can be sanded in 5-8 hours
  • •Versatile Application: SculpWood Max is machinable when fully cured and is compatible with most water/oil-based primers and paints
  • •Permanent Bond: Our solvent-free wood epoxy putty is non-shrinking and forms a permanent bond to properly prepared wood substrates
  • •Tips and Tricks: Use lacquer thinner, denatured alcohol, or white vinegar for cleanup of uncured SculpWood Max Putty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.