Zoro Homepage

SculpWood Paste, 4oz Kit

  • Mfr # 1610K05

  • Zoro # G712507221


product price: $16.59
/ea

Key Features

Container Size
4 oz
Working Time
40 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610K05
Zoro #
G712507221
UPC #
646697003063
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Working Time
40 minutes

Description

SculpWood Paste is a creamy smooth, two-part finishing paste compound. SculpWood Paste is non-shrinking and will not crack like most exterior fillers. It's an excellent companion for SculpWood Putty where filling cracks and small defects is needed. SculpWood Paste can also be used as a standalone product for exterior architectural repairs such as filling cracks, dings, or nail and screw holes. When cured, it sands like wood and machines easily. SculpWood Paste is compatible with most water/solvent-based primers and paints.


  • •SculpWood Paste is a 2-component, solvent free, epoxy resin putty
  • •It is trowel able, cartable, lightweight, strong, and exhibits excellent adhesion to a variety of substrates
  • •It is easily sanded and will accept paint, screws and nails
  • •It is most commonly used in conjunction with Sculptor putty and Rot Fix, a low viscosity wood sealer and consolidate
  • •It is waterproof, solvent free 1-quart kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.