Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SculpWood Putty Epoxy Filler, 2 Gallon Kit

  • Mfr # 1600K50

  • Zoro # G912506871


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Working Time
60 minutes
Mixing Ratio
1:01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600K50
Zoro #
G912506871
UPC #
646697903059
Country of Origin
United States

Dimensions

Size
2 gal

Details

Working Time
60 minutes
Mixing Ratio
1:01

Description

SculpWood Putty is one of four components making up the EndRot system. It's a non-shrinking, two-part epoxy putty compound ideal for filling voids often associated with rot repair applications. When cured, it sands like wood and machines easily. It has tenacious adhesion to wood substrates when paired with System Three RotFix epoxy. SculpWood Putty is compatible with most water/solvent-based primers and paints.


  • •Premium Epoxy: SculpWood Putty a non- shrinking, two-part epoxy putty compound ideal for filling voids often associated with rot repair applications
  • •Easy To Apply: Once RotFix has been applied, pack the epoxy putty into the cavity, avoiding gaps and air pockets; Slightly overfill the cavity with wood putty
  • •Versatile Application: It has tenacious adhesion to wood substrates when paired with our RotFix epoxy; Compatible with most water/solvent-based primers and paints
  • •Tips and Tricks: Use lacquer thinner, denatured alcohol, or white vinegar for cleanup of uncured moldable epoxy putty
  • •Safe To Use: Our wood putty is solvent-free and once cured, it sands like wood and machines easily

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.