Zoro Homepage

Silica Thickener, Quart Tub

  • Mfr # 3105S16

  • Zoro # G312507232


product price: $12.89
/ea

Key Features

Color
White
Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3105S16
Zoro #
G312507232
UPC #
646697300056
Country of Origin
United States

Dimensions

Size
1 qt

Details

Color
White

Description

This material is also referred to as colloidal or hydrophilic fumed silica. The average particle size of this material is 0.2 to 0.3 microns. It's an excellent thixotropic agent and can be used to control the viscosity of mixed epoxy systems. Silica Thickener can also be used alone to create a very smooth, non-sagging, high-strength mixture. It can also be combined with other fillers or fibers to make them non-sagging.


  • •Premium Epoxy Thickener: Also referred to as colloidal or hydrophilic fumed silica, our silica thickener is an excellent thixotropic agent designed to work as an epoxy resin thickener
  • •Measure And Mixing: Mix the appropriate amount of resin, Part A, and hardener, Part B, then add silica thickener in increments, and mix thoroughly, stirring from the bottom to the top until the desired consistency is reached
  • •Features: Silica thickener easily mixes into epoxy resin systems
  • •Consistency: Fumed silica powder can be used alone to create a very smooth, non-sagging, high-strength epoxy mixture, but can also be combined with other fillers or fibers to prevent sagging
  • •Cleanup: Clean hands, exposed skin, and work surfaces with mild soap and water

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.