Zoro Homepage

SilverTip Epoxy Resin with Fast Hardener, 1.5 Gallon Kit

  • Mfr # 0900K46

  • Zoro # G112506985


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Size
1.5 gal
Dry Time
14-16 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0900K46
Zoro #
G112506985
UPC #
646697003414
Country of Origin
United States

Dimensions

Size
1.5 gal

Details

Dry Time
14-16 hours

Description

SilverTip Epoxy is a crystal-clear, blush-free epoxy system. It's an excellent choice for brightwork applications due to its brilliant clarity and rapid film build characteristics. Due to its low viscosity, this clear epoxy resin wets out a variety of reinforcement materials with ease. These materials include fiberglass, Kevlar, Dynel, and carbon fiber. Our wood and fiberglass resin and hardener kit features an easy 2:1 by volume mix ratio and has a high modulus, meaning it develops rigidity without brittleness. The cured film is tough and resilient, with good heat resistance. Fillers, wood flour, and bulking agents can be combined with this epoxy resin, however, for added convenience, we suggest using the other members of the SilverTip Series for adhesive, filleting, and fairing applications.


  • •Premium Epoxy: SilverTip Epoxy is a crystal clear, blush-free epoxy system with an easy 2:1 mix ratio
  • •Easy To Apply: This epoxy system has a high modulus and therefore develops rigidity without brittleness; great choice for brightwork applications due to its brilliant clarity and rapid film build characteristics
  • •Versatile Application: Due to its low viscosity, our epoxy resin kit wets out a variety of reinforcement materials with ease, including fiberglass, Kevlar, Dynel, and carbon fiber
  • •Tips and Tricks: This hardener and resin kit allows you to recoat without sanding within 72 hours and is compatible with most 1- and 2-part marine primers, paints, and varnishes
  • •Safe To Use: Our clear epoxy doesn't contain any volatile organic compounds and cures without forming an amine blush when paired with either the fast or slow hardener

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.