Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submarine Underwater Epoxy Paste Adhesive, Quart Kit

  • Mfr # 1250K16

  • Zoro # G112507098


product price: $73.95
/ea

Key Features

Container Size
1 qt
Mixing Ratio
1:01
Working Time
45 minutes
Dry Time
5 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250K16
Zoro #
G112507098
UPC #
646697003964
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Mixing Ratio
1:01
Working Time
45 minutes
Dry Time
5 hours

Description

Submarine is a general use, epoxy paste compound that bonds to wet surfaces by displacing water from the substrate. Easy to sand, fill, and drill, our epoxy paste also features a curing time temperature as low as 35 DegF and can even be applied to objects that are completely submerged in water. With an easy 1:1 mix ratio, this epoxy can be used to patch holes in wooden and aluminum boats or fill cracks in swimming pools. For maximum bond strength, the surface must be damp, wet, clean, and free from dirt, contaminants, and loose material. Coarse pads work well for abrading uneven surfaces, otherwise, use 60-80 grit sandpaper. When mixing, use disposable safety gloves, combine equal parts of Submarine Resin Part A with Hardener Part B and mix the components until they are uniform in color. If bonding two materials together, apply Submarine to both surfaces. Mate the objects together by gently moving them back and forth. If necessary, use a weighted object or support until Submarine has cured sufficiently. Rubber bands, string or elastic cordage can be used as well. For patching operations, apply Submarine to the wet substrate. Then on a flat surface, work Submarine into the reinforcement material. Press the reinforcement material evenly onto the substrate. If necessary, add more Submarine to the reinforcement material and surrounding patch area. Use lacquer thinner, denatured alcohol, or white vinegar for cleanup of uncured material.


  • •Underwater Epoxy Adhesive: Submarine is a general use, epoxy paste compound that bonds to wet surfaces by displacing water from the substrate. Submarine can even be applied to objects that are completely submerged in water
  • •Use On: Concrete, stone, masonry, glass, wood, aluminum, stainless steel, high carbon and mild steel or as a general-purpose adhesive or patching compound; Reinforcement materials like fiberglass cloth work well for applications requiring extra strength
  • •Preparation, Measure & Mixing: The surface must be damp, wet, clean, and free from dirt to achieve its maximum bond strength; Using disposable gloves, combine equal parts of Resin with Hardener and mix the components until they are uniform in color
  • •Versatile Application: Our epoxy paste can be easily sanded, filed, and drilled and cures underwater in temperatures as low as 35°F; Use it to patch holes in wooden and aluminum boats or to fills cracks in swimming pools
  • •Extra Info: For dry substrates use T-88, G-2 or GelMagic structural epoxy adhesives from System Three; Not intended for bonding to plastics, copper, brass, or galvanized metal; Clean uncured product with lacquer thinner, denatured alcohol or white vinegar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.