Zoro Homepage

T-88 Epoxy Adhesive, 1/2 Gallon Kit

  • Mfr # 1100K20

  • Zoro # G012507211


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Container Size
1/2 gal
Mixing Ratio
1:01
Working Time
45 minutes
Dry Time
18 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100K20
Zoro #
G012507211
UPC #
646697180030
Country of Origin
United States

Dimensions

Container Size
1/2 gal

Details

Mixing Ratio
1:01
Working Time
45 minutes
Dry Time
18 hours

Description

T-88 is a two-part, high-performance structural epoxy adhesive. Use T-88 in woodworking and marine applications. It exhibits outstanding adhesion and performance on a wide variety of materials. T-88 is endorsed by leading designers, builders, and organizations.


  • •Premium Epoxy: T-88 is a high-performance structural 2-part epoxy adhesive; Our wood- and marine-grade epoxy is endorsed by leading designers, builders, and organizations
  • •Easy To Apply: Apply a liberal coat of T-88 resin epoxy to both surfaces; When clamping, avoid applying too much pressure, as this can starve the joint of glue, resulting in weak bond strength
  • •Versatile Application: Our epoxy adhesive is waterproof and it exhibits outstanding adhesion and performance on a wide variety of materials like metal, wood and composites
  • •Fast Curing: At 70°F, our wood and marine epoxy resin develops good properties within 16 hours and it cures to a clear, amber appearance
  • •Tips And Tricks: When coating large areas with our epoxy resin kit, consider using a v-notch trowel for a uniform adhesive application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.