Zoro Homepage

Wood Flour, 5-Quart Tub

  • Mfr # 3110S47

  • Zoro # G712507108


product price: $24.25
/ea

Key Features

Container Size
5 qt
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3110S47
Zoro #
G712507108
UPC #
646697300131
Country of Origin
United States

Dimensions

Container Size
5 qt

Details

Color
Brown

Description

Wood Flour, a fibrous filler that is also thixotropic, is a fine sawdust that has been filtered to eliminate lumps. It has an average particle size of 150 microns. Use Wood Flour when making adhesives or fillets. Mix the amount of Resin Part A and Hardener Part B desired. Add Wood Flour in increments, and mix thoroughly, stirring from the bottom to the top until the desired consistency is reached. Make sure to scrape the sides of the contain as well.


  • •Premium Wood Flour: Wood Flour, a fibrous filler that is also thixotropic, is a fine sawdust that has been filtered to eliminate lumps and can be used for making adhesives or fillets
  • •Measure And Mixing: Mix the amount of resin, Part A, and hardener, Part B, desired, add Wood Flour in increments, and mix thoroughly, stirring from the bottom to the top until the desired consistency is reached
  • •Consistency: Use more or less of this product to customize the consistency; To prevent sagging, incorporate Silica Thickener
  • •Features: This sawdust easily mixes into epoxy resin systems
  • •Cleanup: Clean hands, exposed skin, and work surfaces with mild soap and water

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.