
14 AWG Tracer Wire Solid Copper Conductor Direct Burial Underground, Blue for Potable Water Pipe
Mfr # 8258-100BL
Zoro # G522576363
product price: $34.65
/eaKey Features
Insulation Material
High Molecular Weight Polyethylene (HMWPE)
Conductor Material
Solid Bare Copper
Number of Conductors
1
Nominal Outside Dia.
0.157 in
Wire Size
14 AWG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8258-100BL
Zoro #
G522576363
UPC #
-
Country of Origin
China
Dimensions
Nominal Outside Dia.
0.157 in
Wire Size
14 AWG
Length
100 ft
Details
Insulation Material
High Molecular Weight Polyethylene (HMWPE)
Conductor Material
Solid Bare Copper
Item
Tracer Wire
Number of Conductors
1
Voltage
600 V
Wire Color
Blue
Temp. Rating
-4 Degrees to 140 Degrees F
Application
Used to accurately locate underground pipes and lines. The electrical wire tracer is laid alongside the pipes or lines during installation in order to find them at a later date for safe digging.
Standards
UL Standard: UL 493, UL 83; CSA STD C22.2 NO. 75; ASTM B-3; RoHS 3 (EU 2015/863)
Description
Underground tracer wire, sometimes known as electrical wire tracer, is used to accurately locate underground pipes and lines. The electrical wire tracer is laid alongside the pipes or lines during installation in order to find them at a later date for safe digging. Available in colors in accordance with the American Public Works Administration Uniform Code. Color code: Yellow for gaseous materials; Red for electrical lines; Orange for communication cables; Blue for potable water; Green for sewer and drainage lines. Other colors available on request.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.