14 AWG Tracer Wire Solid Copper Conductor Direct Burial Underground, Yellow for Gas Pipes and Lines

  • Mfr # 8258-1000YL

  • Zoro # G922576345


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Wire Size
14 AWG
Conductor Material
Solid Bare Copper
Number of Conductors
1
Insulation Material
High Molecular Weight Polyethylene (HMWPE)
Nominal Outside Dia.
0.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8258-1000YL
Zoro #
G922576345
UPC #
-
Country of Origin
China

Dimensions

Wire Size
14 AWG
Nominal Outside Dia.
0.157 in
Length
1000 ft

Details

Conductor Material
Solid Bare Copper
Wire Color
Yellow
Number of Conductors
1
Insulation Material
High Molecular Weight Polyethylene (HMWPE)
Temp. Rating
-4 Degrees to 140 Degrees F
Application
Used to accurately locate underground pipes and lines. The electrical wire tracer is laid alongside the pipes or lines during installation in order to find them at a later date for safe digging.
Voltage
600 V
Standards
UL Standard: UL 493, UL 83; CSA STD C22.2 NO. 75; ASTM B-3; RoHS 3 (EU 2015/863)
Item
Tracer Wire

Description

Underground tracer wire, sometimes known as electrical wire tracer, is used to accurately locate underground pipes and lines. The electrical wire tracer is laid alongside the pipes or lines during installation in order to find them at a later date for safe digging. Available in colors in accordance with the American Public Works Administration Uniform Code. Color code: Yellow for gaseous materials; Red for electrical lines; Orange for communication cables; Blue for potable water; Green for sewer and drainage lines. Other colors available on request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.