14 AWG Tracer Wire Solid Copper Conductor Direct Burial Underground, Yellow for Gas Pipes and Lines

  • Mfr # 8258-100YL

  • Zoro # G322576358


product price:  $34.65
/ea

Key Features

Conductor Material
Solid Bare Copper
Wire Size
14 AWG
Temp. Rating
-4 Degrees to 140 Degrees F
Insulation Material
High Molecular Weight Polyethylene (HMWPE)
Standards
UL Standard: UL 493, UL 83; CSA STD C22.2 NO. 75; ASTM B-3; RoHS 3 (EU 2015/863)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8258-100YL
Zoro #
G322576358
UPC #
-
Country of Origin
China

Dimensions

Length
100 ft
Wire Size
14 AWG
Nominal Outside Dia.
0.157 in

Details

Item
Tracer Wire
Conductor Material
Solid Bare Copper
Temp. Rating
-4 Degrees to 140 Degrees F
Wire Color
Yellow
Insulation Material
High Molecular Weight Polyethylene (HMWPE)
Standards
UL Standard: UL 493, UL 83; CSA STD C22.2 NO. 75; ASTM B-3; RoHS 3 (EU 2015/863)
Number of Conductors
1
Voltage
600 V
Application
Used to accurately locate underground pipes and lines. The electrical wire tracer is laid alongside the pipes or lines during installation in order to find them at a later date for safe digging.

Description

Underground tracer wire, sometimes known as electrical wire tracer, is used to accurately locate underground pipes and lines. The electrical wire tracer is laid alongside the pipes or lines during installation in order to find them at a later date for safe digging. Available in colors in accordance with the American Public Works Administration Uniform Code. Color code: Yellow for gaseous materials; Red for electrical lines; Orange for communication cables; Blue for potable water; Green for sewer and drainage lines. Other colors available on request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products