
14AWG Tracer Wire Solid Copper Conductor Direct Burial Underground, Red for Locating Electrical Wire
Mfr # 8258-500RD
Zoro # G922576284
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Temp. Rating
-4 Degrees to 140 Degrees F
Number of Conductors
1
Conductor Material
Solid Bare Copper
Nominal Outside Dia.
0.157 in
Insulation Material
High Molecular Weight Polyethylene (HMWPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8258-500RD
Zoro #
G922576284
UPC #
-
Country of Origin
China
Dimensions
Nominal Outside Dia.
0.157 in
Wire Size
14 AWG
Length
500 ft
Details
Temp. Rating
-4 Degrees to 140 Degrees F
Number of Conductors
1
Conductor Material
Solid Bare Copper
Wire Color
Red
Insulation Material
High Molecular Weight Polyethylene (HMWPE)
Standards
UL Standard: UL 493, UL 83; CSA STD C22.2 NO. 75; ASTM B-3; RoHS 3 (EU 2015/863)
Item
Tracer Wire
Voltage
600 V
Application
Used to accurately locate underground pipes and lines. The electrical wire tracer is laid alongside the pipes or lines during installation in order to find them at a later date for safe digging.
Description
Underground tracer wire, sometimes known as electrical wire tracer, is used to accurately locate underground pipes and lines. The electrical wire tracer is laid alongside the pipes or lines during installation in order to find them at a later date for safe digging. Available in colors in accordance with the American Public Works Administration Uniform Code. Color code: Yellow for gaseous materials; Red for electrical lines; Orange for communication cables; Blue for potable water; Green for sewer and drainage lines. Other colors available on request.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.