
14AWG Tracer Wire Solid Copper Conductor Direct Burial Underground, Red for Locating Electrical Wire
Mfr # 8258-50RD
Zoro # G322576334
product price: $21.25
/eaKey Features
Temp. Rating
-4 Degrees to 140 Degrees F
Wire Size
14 AWG
Nominal Outside Dia.
0.157 in
Conductor Material
Solid Bare Copper
Insulation Material
High Molecular Weight Polyethylene (HMWPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8258-50RD
Zoro #
G322576334
UPC #
-
Country of Origin
China
Dimensions
Wire Size
14 AWG
Nominal Outside Dia.
0.157 in
Length
50 ft
Details
Temp. Rating
-4 Degrees to 140 Degrees F
Conductor Material
Solid Bare Copper
Insulation Material
High Molecular Weight Polyethylene (HMWPE)
Application
Used to accurately locate underground pipes and lines. The electrical wire tracer is laid alongside the pipes or lines during installation in order to find them at a later date for safe digging.
Number of Conductors
1
Standards
UL Standard: UL 493, UL 83; CSA STD C22.2 NO. 75; ASTM B-3; RoHS 3 (EU 2015/863)
Wire Color
Red
Voltage
600 V
Item
Tracer Wire
Description
Underground tracer wire, sometimes known as electrical wire tracer, is used to accurately locate underground pipes and lines. The electrical wire tracer is laid alongside the pipes or lines during installation in order to find them at a later date for safe digging. Available in colors in accordance with the American Public Works Administration Uniform Code. Color code: Yellow for gaseous materials; Red for electrical lines; Orange for communication cables; Blue for potable water; Green for sewer and drainage lines. Other colors available on request.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.