
16/2 LED Lighting Dimmer Dimming Luminaire Wire, 16 AWG 2 Conductors Solid Bare Copper Plenum, 100ft
Mfr # 8003-100WH
Zoro # G221722917
product price: $54.99
/eaKey Features
Wire Size
16 AWG
Application
Addressable fire systems, data and control circuits, DC power (Class 2 & 3), audio, lighting/dimming, security, and other low-voltage power-limited cables
Max. Operating Temp.
167°F
Shielded / Unshielded
Unshielded
Conductor Insulation Color
Pink, Violet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8003-100WH
Zoro #
G221722917
UPC #
-
Country of Origin
China
Dimensions
Wire Size
16 AWG
Outside Dia.
0.18 in
Length
100 ft
Details
Application
Addressable fire systems, data and control circuits, DC power (Class 2 & 3), audio, lighting/dimming, security, and other low-voltage power-limited cables
Max. Operating Temp.
167°F
Shielded / Unshielded
Unshielded
Conductor Insulation Color
Pink, Violet
Item
Dimmer Cable
Jacket Color
White
Package Type
Speed Bag
Fire Resistance Rating
Plenum / CL3P / CMP / FT6
Material
Copper
Cable Type
Plenum
Conductor Design
Solid
Voltage
10 V
Jacket Material
PVC
Number of Conductors
2
Standards
NEC 725 & 800, UL 13 & UL 444, NFPA 262 (Plenum)
Description
This cable is used for low voltage 0-10V ballast wiring and connection. 16 AWG (or 16 gauge) which makes this heavy-gauge wire that has less impact on quality over longer distances. Pure Copper Conductors: SYSTON dimmer control cable is built with solid pure copper conductors, providing maximum conductivity and reliability to ensure that your dimmer control systems run smoothly. CL3P (Plenum-Rated): Our led lighting cable is designed with your safety in mind. It features a CL3P, highest fire retardant level, that provides peace of mind in case of fire. RoHS Compliant: You can rest easy knowing it doesn't contain hazardous substances that could harm you, your employees, or your customers (more information about this is in our Green Leaf Label). Other Versatile Applications: Addressable fire systems, data circuits, monitor/detection, control circuits, initiating circuits, notification circuits, class 2 and class 3 DC power, commercial audio, luminaire, dimming, security and general-purpose power limited circuit cable for low voltage cable applications.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.