
16/4 Fire Alarm Security Cable, 100% Stranded Copper, Plenum CMP Unshielded, Low Voltage Use, 50 ft
Mfr # 5903-50WH
Zoro # G122806099
product price: $72.39
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5903-50WH
Zoro #
G122806099
UPC #
-
Country of Origin
China
Description
SYSTON CABLE TECHNOLOGY Premium Security, Control, Sound & Alarm Cable 16 AWG 4 Stranded Conductors Unshielded Plenum Rated - CMP, CL3P, FPLP, FT6 Conductor: Stranded Bare Copper Number of Conductors: 4 (Twisted) Size: 16 AWG Insulation: Plenum PVC (Low Smoke, Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Plenum PVC (Low Smoke, Flame-Retardant & RoHS Compliant) Nominal Cable Diameter (in): 0.240 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.