Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18/10 Thermostat HVAC Heating Cable Wire, 18 AWG 10-Conductor Solid Copper CL3R/CMR/FT4, 250ft White

  • Mfr # 7547-250WH

  • Zoro # G422576340


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Wire Color
Red, White, Green, Blue, Yellow, Brown, Orange, Black, Pink, Gray
Jacket Color
White
Jacket Material
PVC
Conductor Design
Solid
Nominal Outside Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7547-250WH
Zoro #
G422576340
UPC #
-
Country of Origin
China

Dimensions

Length
250 ft
Nominal Outside Dia.
0.25 in
Wire Size
18 AWG

Details

Wire Color
Red, White, Green, Blue, Yellow, Brown, Orange, Black, Pink, Gray
Jacket Color
White
Jacket Material
PVC
Conductor Design
Solid
Number of Conductors
10
Conductor Material
Copper
Application
Wiring of thermostat controls, heating & air Conditioning equipment, doorbells, ouch-plate systems, burglar alarms, intercom systems, annunciator and bell systems, remote control units, signal systems and other low-voltage applications.
Item
Thermostat Wire
Temp. Rating
-4 to 167°F
Standards
NEC 725, UL Listed, CSA

Description

This 18/10 Thermostat Wire Applications: Wiring of thermostat controls, heating & air Conditioning equipment, doorbells, ouch-plate systems, burglar alarms, intercom systems, annunciator and bell systems, remote control units, signal systems and other low-voltage applications. Pure Copper Conductors: Our thermostat cable is built with solid pure copper conductors, providing maximum conductivity and reliability to ensure that your systems run smoothly. 300V (CL3) Power-Limited Circuit Cable: Our cable is rated at 300 volts and classified as a Class-3 (CL3) Power-Limited Circuit Cable. This makes it a reliable choice for even the most demanding applications. Installation-Friendly Design: With its round, slick jacket and smooth edges, our cable is easy to pull through rough corners and edges. The jacket also features a rip cord for effortless removal during installation. Sunlight Resistant and RoHS Compliant: SYSTON heating control cable is designed for both indoor and outdoor use, complying with the UL 1581 sunlight resistance requirement for outdoor installations. It is also RoHS compliant, ensuring safety for the environment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products