
18/2 Fire Alarm Security Cable, 100% Stranded Copper, Plenum CMP Unshielded, Low Voltage Use, 500 ft
Mfr # 5603-500WH
Zoro # G721722837
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
0.165 in
Shielded / Unshielded
Unshielded
Cable Length
500 ft
Jacket Material
PVC
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5603-500WH
Zoro #
G721722837
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.165 in
Cable Length
500 ft
Conductor Size
18 AWG
Details
Shielded / Unshielded
Unshielded
Jacket Material
PVC
Conductor Material
Copper
Fire Rating
Plenum
Conductor Gauge
18 AWG
Jacket Color
White
Fire Resistance Rating
Plenum / CL3P / CMP / FT6
Temp. Range
-4 Degrees to 167 Degrees F
NEC Article and Type
800 CMP, 725 CL3P
Style
18/2 CMP Unshielded
Package Type
Spool
Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits
Item
Control Cable
Standards
NFPA 262 and CSA FT6, RoHS Compliant, UL Listed
Maximum Voltage Rating
300 V
Number of Conductors
2
Conductor Design
Stranded
Description
SYSTON CABLE TECHNOLOGY Security, Control, Sound & Alarm Cable 18 AWG 2 Stranded Conductors Unshielded Plenum Rated - CMP, CL3P, FPLP, FT6 Conductor: Stranded Bare Copper Number of Conductors: 2 (Twisted) Size: 18 AWG Insulation: Plenum PVC (Low Smoke, Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Plenum PVC (Low Smoke, Flame-Retardant & RoHS Compliant) Nominal Cable Diameter (in): 0.165 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.