Zoro Homepage

18/2 Fire Alarm Security Cable Wire, 100% Stranded Copper, Plenum CMP Shielded, Low Voltage, 100 ft

  • Mfr # 5618-100WH

  • Zoro # G221722955


product price: $44.55
/ea

Key Features

Cable Length
100 ft
Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits
Number of Conductors
2
Shielding Material
Aluminum Foil/Mylar
NEC Article and Type
800 CMP, 725 CL3P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5618-100WH
Zoro #
G221722955
UPC #
-
Country of Origin
China

Dimensions

Cable Length
100 ft
Outside Diameter
0.189 in
Conductor Size
18 AWG

Details

Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits
Number of Conductors
2
Shielding Material
Aluminum Foil/Mylar
NEC Article and Type
800 CMP, 725 CL3P
Conductor Gauge
18 AWG
Shielded / Unshielded
Shielded
Fire Resistance Rating
Plenum / CL3P / CMP / FT6
Style
18/2 CMP Shielded
Standards
NFPA 262 and CSA FT6, RoHS Compliant, UL Listed
Conductor Design
Stranded
Maximum Voltage Rating
300 V
Jacket Color
White
Item
Control Cable
Fire Rating
Plenum
Conductor Material
Copper
Temp. Range
-4 Degrees to 167 Degrees F
Package Type
Speed Bag
Jacket Material
PVC

Description

SYSTON CABLE TECHNOLOGY Security, Control, Sound & Alarm Cable 18 AWG 2 Stranded Conductors Shielded Plenum Rated - CMP, CL3P, FPLP, FT6 Conductor: Stranded Bare Copper Number of Conductors: 2 (Twisted) Size: 18 AWG Insulation: Plenum PVC (Low Smoke, Flame Retardant & RoHS Compliant) Shielding: Aluminum Foil/Mylar (Aluminum Side Contact Drain Wire) Drain Wire: Tinned Copper Rip Cord: Applied Longitudinally Under Jacket Jacket: Plenum PVC (Low Smoke, Flame-Retardant & RoHS Compliant) Nominal Cable Diameter (in): 0.189 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.