
18/2 Fire Alarm Security Cable Wire, 100% Stranded Copper, Plenum CMP Shielded, Low Voltage, 1000 ft
Mfr # 5618-1000WH
Zoro # G321722954
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Cable Length
1000 ft
Jacket Material
PVC
Conductor Gauge
18 AWG
Fire Rating
Plenum
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5618-1000WH
Zoro #
G321722954
UPC #
-
Country of Origin
China
Dimensions
Cable Length
1000 ft
Conductor Size
18 AWG
Outside Diameter
0.189 in
Details
Jacket Material
PVC
Conductor Gauge
18 AWG
Fire Rating
Plenum
Conductor Material
Copper
NEC Article and Type
800 CMP, 725 CL3P
Maximum Voltage Rating
300 V
Number of Conductors
2
Style
18/2 CMP Shielded
Conductor Design
Stranded
Package Type
Spool
Jacket Color
White
Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits
Temp. Range
-4 Degrees to 167 Degrees F
Standards
NFPA 262 and CSA FT6, RoHS Compliant, UL Listed
Shielding Material
Aluminum Foil/Mylar
Fire Resistance Rating
Plenum / CL3P / CMP / FT6
Shielded / Unshielded
Shielded
Item
Control Cable
Description
SYSTON CABLE TECHNOLOGY Security, Control, Sound & Alarm Cable 18 AWG 2 Stranded Conductors Shielded Plenum Rated - CMP, CL3P, FPLP, FT6 Conductor: Stranded Bare Copper Number of Conductors: 2 (Twisted) Size: 18 AWG Insulation: Plenum PVC (Low Smoke, Flame Retardant & RoHS Compliant) Shielding: Aluminum Foil/Mylar (Aluminum Side Contact Drain Wire) Drain Wire: Tinned Copper Rip Cord: Applied Longitudinally Under Jacket Jacket: Plenum PVC (Low Smoke, Flame-Retardant & RoHS Compliant) Nominal Cable Diameter (in): 0.189 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.