Zoro Homepage

18/2 LED Lighting Dimmer Dimming Luminaire Wire, 18 AWG 2 Conductors Solid Bare Copper, Plenum, 50ft

  • Mfr # 8008-50WH

  • Zoro # G321722862


product price: $24.99
/ea

Key Features

Length
50 ft
Jacket Material
PVC
Wire Size
18 AWG
Conductor Material
Copper
Standards
NEC 725 & 800, UL 13 & UL 444, NFPA 262 (Plenum)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8008-50WH
Zoro #
G321722862
UPC #
-
Country of Origin
China

Dimensions

Length
50 ft
Wire Size
18 AWG
Nominal Outside Dia.
0.16 in

Details

Jacket Material
PVC
Conductor Material
Copper
Standards
NEC 725 & 800, UL 13 & UL 444, NFPA 262 (Plenum)
Number of Conductors
2
Item
Dimmer Cable
Voltage
10 V
Jacket Color
White
Application
Addressable fire systems, data and control circuits, DC power (Class 2 & 3), audio, lighting/dimming, security, and other low-voltage power-limited cables
Conductor Design
Solid

Description

This cable is used for low voltage 0-10V ballast wiring and connection. 18 AWG (or 18 gauge) which makes this heavy-gauge wire that has less impact on quality over longer distances. Pure Copper Conductors: SYSTON dimmer control cable is built with solid pure copper conductors, providing maximum conductivity and reliability to ensure that your dimmer control systems run smoothly. CL3P (Plenum-Rated): Our led lighting cable is designed with your safety in mind. It features a CL3P, highest fire retardant level, that provides peace of mind in case of fire. RoHS Compliant: You can rest easy knowing it doesn't contain hazardous substances that could harm you, your employees, or your customers (more information about this is in our Green Leaf Label). Other Versatile Applications: Addressable fire systems, data circuits, monitor/detection, control circuits, initiating circuits, notification circuits, class 2 and class 3 DC power, commercial audio, luminaire, dimming, security and general-purpose power limited circuit cable for low voltage cable applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.