Zoro Homepage

18/3 Fire Alarm Security Cable, 100% Stranded Copper, Plenum CMP Unshielded, Low Voltage Use, 100 ft

  • Mfr # 5613-100WH

  • Zoro # G321723050


product price: $55.49
/ea

Key Features

Style
18/3 CMP Unshielded
Jacket Material
PVC
Conductor Design
Stranded
Cable Length
100 ft
Conductor Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5613-100WH
Zoro #
G321723050
UPC #
-
Country of Origin
China

Dimensions

Cable Length
100 ft
Conductor Size
18 AWG
Outside Diameter
0.165 in

Details

Style
18/3 CMP Unshielded
Jacket Material
PVC
Conductor Design
Stranded
Conductor Gauge
18 AWG
Fire Rating
Plenum
Shielded / Unshielded
Unshielded
Number of Conductors
3
NEC Article and Type
800 CMP, 725 CL3P
Fire Resistance Rating
Plenum / CL3P / CMP / FT6
Conductor Material
Copper
Jacket Color
White
Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits
Item
Control Cable
Maximum Voltage Rating
300 V
Standards
NFPA 262 and CSA FT6, RoHS Compliant, UL Listed
Temp. Range
-4 Degrees to 167 Degrees F
Package Type
Speed Bag

Description

SYSTON CABLE TECHNOLOGY Security, Control, Sound & Alarm Cable 18 AWG 3 Stranded Conductors Unshielded Plenum Rated - CMP, CL3P, FPLP, FT6 Conductor: Stranded Bare Copper Number of Conductors: 3 (Twisted) Size: 18 AWG Insulation: Plenum PVC (Low Smoke, Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Plenum PVC (Low Smoke, Flame-Retardant & RoHS Compliant) Nominal Cable Diameter (in): 0.165 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.