Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18/3 Fire Alarm Security Cable Wire, 100% Stranded Copper, Plenum CMP Shielded, Low Voltage, 1000 ft

  • Mfr # 5628-1000WH

  • Zoro # G221722801


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Package Type
Spool
NEC Article and Type
800 CMP, 725 CL3P
Temp. Range
-4 Degrees to 167 Degrees F
Shielded / Unshielded
Shielded
Conductor Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5628-1000WH
Zoro #
G221722801
UPC #
-
Country of Origin
China

Dimensions

Conductor Size
18 AWG
Outside Diameter
0.201 in
Cable Length
1000 ft

Details

Package Type
Spool
NEC Article and Type
800 CMP, 725 CL3P
Temp. Range
-4 Degrees to 167 Degrees F
Shielded / Unshielded
Shielded
Number of Conductors
3
Maximum Voltage Rating
300 V
Fire Rating
Plenum
Standards
NFPA 262 and CSA FT6, RoHS Compliant, UL Listed
Conductor Material
Copper
Jacket Color
White
Conductor Design
Stranded
Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits
Style
18/3 CMP Shielded
Item
Control Cable
Shielding Material
Aluminum Foil/Mylar
Fire Resistance Rating
Plenum / CL3P / CMP / FT6
Jacket Material
PVC
Conductor Gauge
18 AWG

Description

SYSTON CABLE TECHNOLOGY Security, Control, Sound & Alarm Cable 18 AWG 3 Stranded Conductors Shielded Plenum Rated - CMP, CL3P, FPLP, FT6 Conductor: Stranded Bare Copper Number of Conductors: 3 (Twisted) Size: 18 AWG Insulation: Plenum PVC (Low Smoke, Flame Retardant & RoHS Compliant) Shielding: Aluminum Foil/Mylar (Aluminum Side Contact Drain Wire) Drain Wire: Tinned Copper Rip Cord: Applied Longitudinally Under Jacket Jacket: Plenum PVC (Low Smoke, Flame-Retardant & RoHS Compliant) Nominal Cable Diameter (in): 0.201 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.