
18/4 Fire Alarm Security Cable, 100% Stranded Copper, Plenum CMP Unshielded, Low Voltage Use, 100 ft
Mfr # 5703-100WH
Zoro # G621722883
product price: $63.29
/eaKey Features
Shielded / Unshielded
Unshielded
Temp. Range
-4 Degrees to 167 Degrees F
Conductor Size
18 AWG
Outside Diameter
0.197 in
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5703-100WH
Zoro #
G621722883
UPC #
-
Country of Origin
China
Dimensions
Conductor Size
18 AWG
Outside Diameter
0.197 in
Cable Length
100 ft
Details
Shielded / Unshielded
Unshielded
Temp. Range
-4 Degrees to 167 Degrees F
Jacket Material
PVC
Maximum Voltage Rating
300 V
Fire Rating
Plenum
Fire Resistance Rating
Plenum / CL3P / CMP / FT6
Conductor Design
Stranded
Package Type
Speed Bag
Style
18/4 CMP Unshielded
Conductor Gauge
18 AWG
NEC Article and Type
800 CMP, 725 CL3P
Jacket Color
White
Conductor Material
Copper
Number of Conductors
4
Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits
Item
Control Cable
Standards
NFPA 262 and CSA FT6, RoHS Compliant, UL Listed
Description
SYSTON CABLE TECHNOLOGY Security, Control, Sound & Alarm Cable 18 AWG 4 Stranded Conductors Unshielded Plenum Rated - CMP, CL3P, FPLP, FT6 Conductor: Stranded Bare Copper Number of Conductors: 4 (Twisted) Size: 18 AWG Insulation: Plenum PVC (Low Smoke, Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Plenum PVC (Low Smoke, Flame-Retardant & RoHS Compliant) Nominal Cable Diameter (in): 0.197 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.