
18/4 Fire Alarm Security Cable Wire, 100% Stranded Copper, Plenum CMP Shielded, Low Voltage, 100 ft
Mfr # 5718-100WH
Zoro # G021723022
product price: $69.79
/eaKey Features
Maximum Voltage Rating
300 V
Number of Conductors
4
Shielding Material
Aluminum Foil/Mylar
Temp. Range
-4 Degrees to 167 Degrees F
Fire Rating
Plenum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5718-100WH
Zoro #
G021723022
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.220 in
Cable Length
100 ft
Conductor Size
18 AWG
Details
Maximum Voltage Rating
300 V
Number of Conductors
4
Shielding Material
Aluminum Foil/Mylar
Temp. Range
-4 Degrees to 167 Degrees F
Fire Rating
Plenum
Jacket Material
PVC
Conductor Material
Copper
Jacket Color
White
Style
18/4 CMP Shielded
Item
Control Cable
Package Type
Speed Bag
Shielded / Unshielded
Shielded
NEC Article and Type
800 CMP, 725 CL3P
Conductor Gauge
18 AWG
Fire Resistance Rating
Plenum / CL3P / CMP / FT6
Conductor Design
Stranded
Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits
Standards
NFPA 262 and CSA FT6, RoHS Compliant, UL Listed
Description
SYSTON CABLE TECHNOLOGY Security, Control, Sound & Alarm Cable 18 AWG 4 Stranded Conductors Shielded Plenum Rated - CMP, CL3P, FPLP, FT6 Conductor: Stranded Bare Copper Number of Conductors: 4 (Twisted) Size: 18 AWG Insulation: Plenum PVC (Low Smoke, Flame Retardant & RoHS Compliant) Shielding: Aluminum Foil/Mylar (Aluminum Side Contact Drain Wire) Drain Wire: Tinned Copper Rip Cord: Applied Longitudinally Under Jacket Jacket: Plenum PVC (Low Smoke, Flame-Retardant & RoHS Compliant) Nominal Cable Diameter (in): 0.220 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.