Zoro Homepage

18/4 Fire Alarm Security Cable Wire, 100% Stranded Copper, Plenum CMP Shielded, Low Voltage, 250 ft

  • Mfr # 5718-250WH

  • Zoro # G521722792


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
0.220 in
Jacket Color
White
Conductor Size
18 AWG
Package Type
Mailer Box
Number of Conductors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5718-250WH
Zoro #
G521722792
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.220 in
Conductor Size
18 AWG
Cable Length
250 ft

Details

Jacket Color
White
Package Type
Mailer Box
Number of Conductors
4
Temp. Range
-4 Degrees to 167 Degrees F
Fire Rating
Plenum
NEC Article and Type
800 CMP, 725 CL3P
Style
18/4 CMP Shielded
Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits
Shielded / Unshielded
Shielded
Conductor Material
Copper
Jacket Material
PVC
Shielding Material
Aluminum Foil/Mylar
Fire Resistance Rating
Plenum / CL3P / CMP / FT6
Standards
NFPA 262 and CSA FT6, RoHS Compliant, UL Listed
Conductor Design
Stranded
Maximum Voltage Rating
300 V
Conductor Gauge
18 AWG
Item
Control Cable

Description

SYSTON CABLE TECHNOLOGY Security, Control, Sound & Alarm Cable 18 AWG 4 Stranded Conductors Shielded Plenum Rated - CMP, CL3P, FPLP, FT6 Conductor: Stranded Bare Copper Number of Conductors: 4 (Twisted) Size: 18 AWG Insulation: Plenum PVC (Low Smoke, Flame Retardant & RoHS Compliant) Shielding: Aluminum Foil/Mylar (Aluminum Side Contact Drain Wire) Drain Wire: Tinned Copper Rip Cord: Applied Longitudinally Under Jacket Jacket: Plenum PVC (Low Smoke, Flame-Retardant & RoHS Compliant) Nominal Cable Diameter (in): 0.220 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.