
18/4 Thermostat HVAC Heating Cable Wire, Solid Copper 18 AWG 4 Conductors CL3R/CMR/FT4, 20ft White
Mfr # 7232-20WH
Zoro # G422576302
product price: $18.59
/eaKey Features
Nominal Outside Dia.
0.16 in
Wire Size
18 AWG
Wire Color
Red, White, Green, Blue
Conductor Material
Copper
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7232-20WH
Zoro #
G422576302
UPC #
-
Country of Origin
China
Dimensions
Nominal Outside Dia.
0.16 in
Wire Size
18 AWG
Length
20 ft
Details
Wire Color
Red, White, Green, Blue
Conductor Material
Copper
Jacket Material
PVC
Number of Conductors
4
Jacket Color
White
Temp. Rating
-4 to 167°F
Application
Wiring of thermostat controls, heating & air Conditioning equipment, doorbells, ouch-plate systems, burglar alarms, intercom systems, annunciator and bell systems, remote control units, signal systems and other low-voltage applications.
Item
Thermostat Wire
Standards
NEC 725, UL Listed, CSA
Conductor Design
Solid
Description
This 18/4 Thermostat Wire Applications: Wiring of thermostat controls, heating & air Conditioning equipment, doorbells, ouch-plate systems, burglar alarms, intercom systems, annunciator and bell systems, remote control units, signal systems and other low-voltage applications. Pure Copper Conductors: Our thermostat cable is built with solid pure copper conductors, providing maximum conductivity and reliability to ensure that your systems run smoothly. 300V (CL3) Power-Limited Circuit Cable: Our cable is rated at 300 volts and classified as a Class-3 (CL3) Power-Limited Circuit Cable. This makes it a reliable choice for even the most demanding applications. Installation-Friendly Design: With its round, slick jacket and smooth edges, our cable is easy to pull through rough corners and edges. The jacket also features a rip cord for effortless removal during installation. Sunlight Resistant and RoHS Compliant: SYSTON heating control cable is designed for both indoor and outdoor use, complying with the UL 1581 sunlight resistance requirement for outdoor installations. It is also RoHS compliant, ensuring safety for the environment.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.