Zoro Homepage

18/6 Fire Alarm Security Cable Wire, 100% Stranded Copper, Plenum CMP Shielded, Low Voltage, 500 ft

  • Mfr # 5728-500WH

  • Zoro # G721722905


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Cable Length
500 ft
NEC Article and Type
800 CMP, 725 CL3P
Jacket Color
White
Fire Resistance Rating
Plenum / CL3P / CMP / FT6
Temp. Range
-4 Degrees to 167 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5728-500WH
Zoro #
G721722905
UPC #
-
Country of Origin
China

Dimensions

Cable Length
500 ft
Conductor Size
18 AWG
Outside Diameter
0.260 in

Details

NEC Article and Type
800 CMP, 725 CL3P
Jacket Color
White
Fire Resistance Rating
Plenum / CL3P / CMP / FT6
Temp. Range
-4 Degrees to 167 Degrees F
Standards
NFPA 262 and CSA FT6, RoHS Compliant, UL Listed
Number of Conductors
6
Conductor Material
Copper
Jacket Material
PVC
Conductor Gauge
18 AWG
Conductor Design
Stranded
Item
Control Cable
Shielding Material
Aluminum Foil/Mylar
Maximum Voltage Rating
300 V
Shielded / Unshielded
Shielded
Package Type
Spool
Fire Rating
Plenum
Style
18/6 CMP Shielded
Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits

Description

SYSTON CABLE TECHNOLOGY Security, Control, Sound & Alarm Cable 18 AWG 6 Stranded Conductors Shielded Plenum Rated - CMP, CL3P, FPLP, FT6 Conductor: Stranded Bare Copper Number of Conductors: 6 (Twisted) Size: 18 AWG Insulation: Plenum PVC (Low Smoke, Flame Retardant & RoHS Compliant) Shielding: Aluminum Foil/Mylar (Aluminum Side Contact Drain Wire) Drain Wire: Tinned Copper Rip Cord: Applied Longitudinally Under Jacket Jacket: Plenum PVC (Low Smoke, Flame-Retardant & RoHS Compliant) Nominal Cable Diameter (in): 0.260 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.