18/7 Thermostat Doorbell HVAC Cable Wire 100 FT, 18 AWG 7 Conductors 100% Solid Copper CL3R/CMR/FT4

  • Mfr # 7442-100BN

  • Zoro # G621722869


product price:  $81.69
/ea
Free Shipping & Returns

Key Features

Temp. Rating
-4 to 167°F
Nominal Outside Dia.
0.19 in
Jacket Color
Brown
Conductor Design
Solid
Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7442-100BN
Zoro #
G621722869
UPC #
-
Country of Origin
China

Dimensions

Nominal Outside Dia.
0.19 in
Wire Size
18 AWG
Length
100 ft

Details

Temp. Rating
-4 to 167°F
Jacket Color
Brown
Conductor Design
Solid
Jacket Material
PVC
Number of Conductors
7
Application
Wiring of thermostat controls, heating & air Conditioning equipment, doorbells, ouch-plate systems, burglar alarms, intercom systems, annunciator and bell systems, remote control units, signal systems and other low-voltage applications.
Standards
NEC 725, UL Listed
Item
Thermostat Wire
Voltage
150 V

Description

This 18/7 Thermostat Wire Applications: Wiring of thermostat controls, heating & air Conditioning equipment, doorbells, ouch-plate systems, burglar alarms, intercom systems, annunciator and bell systems, remote control units, signal systems and other low-voltage applications. Pure Copper Conductors: Our thermostat cable is built with solid pure copper conductors, providing maximum conductivity and reliability to ensure that your systems run smoothly. 300V (CL3) Power-Limited Circuit Cable: Our cable is rated at 300 volts and classified as a Class-3 (CL3) Power-Limited Circuit Cable. This makes it a reliable choice for even the most demanding applications. Installation-Friendly Design: With its round, slick jacket and smooth edges, our cable is easy to pull through rough corners and edges. The jacket also features a rip cord for effortless removal during installation. Sunlight Resistant and RoHS Compliant: SYSTON heating control cable is designed for both indoor and outdoor use, complying with the UL 1581 sunlight resistance requirement for outdoor installations. It is also RoHS compliant, ensuring safety for the environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.