Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18/8 Fire Alarm Security Cable, 100% Stranded Copper, Riser CMR Unshielded, Low Voltage Use, 250 ft

  • Mfr # 5737-250WH

  • Zoro # G921722897


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage Rating
300 V
Conductor Design
Stranded
Temp. Range
-4 Degrees to 167 Degrees F
Jacket Material
PVC
Outside Diameter
0.256 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5737-250WH
Zoro #
G921722897
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.256 in
Cable Length
250 ft
Conductor Size
18 AWG

Details

Maximum Voltage Rating
300 V
Conductor Design
Stranded
Temp. Range
-4 Degrees to 167 Degrees F
Jacket Material
PVC
Package Type
Mailer Box
Fire Rating
Riser
NEC Article and Type
800 CMR, 725 CL3R
Style
18/8 CMR Unshielded
Jacket Color
White
Fire Resistance Rating
Riser / CL3R / CMR / FT4
Shielded / Unshielded
Unshielded
Conductor Material
Copper
Standards
CSA FT4, RoHS Compliant, UL Listed
Conductor Gauge
18 AWG
Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits
Number of Conductors
8
Item
Control Cable

Description

SYSTON CABLE TECHNOLOGY Security, Control, Sound & Alarm & Station Cable 18 AWG 8 Stranded Conductors Unshielded Riser Rated - CMR, CL3R, FT4, Sun Res Conductor: Stranded Bare Copper Number of Conductors: 8 (Twisted) Size: 18 AWG Insulation: Premium Polyolefin (Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Premium PVC (Flame-Retardant, Sunlight Resistant& RoHS Compliant) Nominal Cable Diameter (in): 0.256 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.