Zoro Homepage

18/8 Fire Alarm Security Cable Wire, 100% Stranded Copper, Plenum CMP Shielded, Low Voltage, 250 ft

  • Mfr # 5748-250WH

  • Zoro # G621724085


product price: $245.99
/ea
Free Shipping & Returns

Key Features

NEC Article and Type
800 CMP, 725 CL3P
Jacket Material
PVC
Style
18/8 CMP Shielded
Jacket Color
White
Fire Resistance Rating
Plenum / CL3P / CMP / FT6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5748-250WH
Zoro #
G621724085
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.268 in
Conductor Size
18 AWG
Cable Length
250 ft

Details

NEC Article and Type
800 CMP, 725 CL3P
Jacket Material
PVC
Style
18/8 CMP Shielded
Jacket Color
White
Fire Resistance Rating
Plenum / CL3P / CMP / FT6
Package Type
Mailer Box
Shielding Material
Aluminum Foil/Mylar
Number of Conductors
8
Shielded / Unshielded
Shielded
Conductor Material
Copper
Conductor Design
Stranded
Maximum Voltage Rating
300 V
Conductor Gauge
18 AWG
Fire Rating
Plenum
Temp. Range
-4 Degrees to 167 Degrees F
Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits
Item
Control Cable
Standards
NFPA 262 and CSA FT6, RoHS Compliant, UL Listed

Description

SYSTON CABLE TECHNOLOGY Security, Control, Sound & Alarm Cable 18 AWG 8 Stranded Conductors Shielded Plenum Rated - CMP, CL3P, FPLP, FT6 Conductor: Stranded Bare Copper Number of Conductors: 8 (Twisted) Size: 18 AWG Insulation: Plenum PVC (Low Smoke, Flame Retardant & RoHS Compliant) Shielding: Aluminum Foil/Mylar (Aluminum Side Contact Drain Wire) Drain Wire: Tinned Copper Rip Cord: Applied Longitudinally Under Jacket Jacket: Plenum PVC (Low Smoke, Flame-Retardant & RoHS Compliant) Nominal Cable Diameter (in): 0.268 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.