
18/8 Fire Alarm Security Cable Wire, 100% Stranded Copper, Plenum CMP Shielded, Low Voltage, 50 ft
Mfr # 5748-50WH
Zoro # G421722847
product price: $65.45
/eaKey Features
Cable Length
50 ft
Fire Rating
Plenum
Shielded / Unshielded
Shielded
Outside Diameter
0.268 in
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5748-50WH
Zoro #
G421722847
UPC #
-
Country of Origin
China
Dimensions
Cable Length
50 ft
Outside Diameter
0.268 in
Conductor Size
18 AWG
Details
Fire Rating
Plenum
Shielded / Unshielded
Shielded
Conductor Design
Stranded
Fire Resistance Rating
Plenum / CL3P / CMP / FT6
Style
18/8 CMP Shielded
Conductor Gauge
18 AWG
Number of Conductors
8
Shielding Material
Aluminum Foil/Mylar
Conductor Material
Copper
Jacket Color
White
Maximum Voltage Rating
300 V
Jacket Material
PVC
Package Type
Speed Bag
Temp. Range
-4 Degrees to 167 Degrees F
NEC Article and Type
800 CMP, 725 CL3P
Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits
Item
Control Cable
Standards
NFPA 262 and CSA FT6, RoHS Compliant, UL Listed
Description
SYSTON CABLE TECHNOLOGY Security, Control, Sound & Alarm Cable 18 AWG 8 Stranded Conductors Shielded Plenum Rated - CMP, CL3P, FPLP, FT6 Conductor: Stranded Bare Copper Number of Conductors: 8 (Twisted) Size: 18 AWG Insulation: Plenum PVC (Low Smoke, Flame Retardant & RoHS Compliant) Shielding: Aluminum Foil/Mylar (Aluminum Side Contact Drain Wire) Drain Wire: Tinned Copper Rip Cord: Applied Longitudinally Under Jacket Jacket: Plenum PVC (Low Smoke, Flame-Retardant & RoHS Compliant) Nominal Cable Diameter (in): 0.268 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.