18/8 Thermostat HVAC Heating Cable Wire, 18 AWG 8 Conductors Solid Copper CL3R/CMR/FT4, 50 FT White

  • Mfr # 7537-50WH

  • Zoro # G422576364


product price: $51.65
/ea

Key Features

Conductor Material
Copper
Nominal Outside Dia.
0.2 in
Jacket Color
White
Jacket Material
PVC
Number of Conductors
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7537-50WH
Zoro #
G422576364
UPC #
-
Country of Origin
China

Dimensions

Nominal Outside Dia.
0.2 in
Length
50 ft
Wire Size
18 AWG

Details

Conductor Material
Copper
Jacket Color
White
Jacket Material
PVC
Number of Conductors
8
Item
Thermostat Wire
Application
Wiring of thermostat controls, heating & air Conditioning equipment, doorbells, ouch-plate systems, burglar alarms, intercom systems, annunciator and bell systems, remote control units, signal systems and other low-voltage applications.
Temp. Rating
-4 to 167°F
Conductor Design
Solid
Wire Color
Red, White, Green, Blue, Yellow, Brown, Orange, Black
Standards
NEC 725, UL Listed, CSA

Description

This 18/8 Thermostat Wire Applications: Wiring of thermostat controls, heating & air Conditioning equipment, doorbells, ouch-plate systems, burglar alarms, intercom systems, annunciator and bell systems, remote control units, signal systems and other low-voltage applications. Pure Copper Conductors: Our thermostat cable is built with solid pure copper conductors, providing maximum conductivity and reliability to ensure that your systems run smoothly. 300V (CL3) Power-Limited Circuit Cable: Our cable is rated at 300 volts and classified as a Class-3 (CL3) Power-Limited Circuit Cable. This makes it a reliable choice for even the most demanding applications. Installation-Friendly Design: With its round, slick jacket and smooth edges, our cable is easy to pull through rough corners and edges. The jacket also features a rip cord for effortless removal during installation. Sunlight Resistant and RoHS Compliant: SYSTON heating control cable is designed for both indoor and outdoor use, complying with the UL 1581 sunlight resistance requirement for outdoor installations. It is also RoHS compliant, ensuring safety for the environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.