22/2 Alarm Control Cable Wire, 100% Stranded Copper, Plenum CMP Shielded, Low Voltage, ETL, 1000 ft
- Mfr # 5118-1000WH
- Zoro # G422985340
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Cable Length
1000 ft
Conductor Gauge
22 AWG
Fire Rating
Plenum
Jacket Color
White
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5118-1000WH
- Zoro #
- G422985340
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 1000 ft
- Outside Diameter
- 0.122 in
- Size
- 22 AWG
Details
- Item
- Control Cable
- Conductor Gauge
- 22 AWG
- Fire Rating
- Plenum
- Jacket Color
- White
- Jacket Material
- PVC
- Number of Conductors
- 2
- Shielding Material
- Aluminum Foil/Mylar
- Maximum Voltage Rating
- 300V
- NEC Article and Type
- 800 CMP, 725 CL3P
- Standards
- NFPA 262 and CSA FT6, RoHS Compliant, UL ETL Listed
- Temp. Range
- -4° to 167° F
- Shielded / Unshielded
- Shielded
Description
SYSTON CABLE TECHNOLOGY Premium Security, Control, Sound & Alarm Cable 22 AWG 2 Stranded Conductors Shielded Plenum Rated - CMP, CL3P, FPLP, FT6 Conductor: Solid Bare Copper Number of Conductors: 2 (Twisted) Size: 22 AWG Insulation: Plenum PVC (Low Smoke, Flame Retardant & RoHS Compliant) Shielding: Aluminum Foil/Mylar (Aluminum Side Contact Drain Wire) Drain Wire: Tinned Copper Rip Cord: Applied Longitudinally Under Jacket Jacket: Plenum PVC (Low Smoke, Flame-Retardant & RoHS Compliant) Nominal Cable Diameter (in): 0.122 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.