22/2 Alarm Control Cable Wire, 100% Stranded Copper, Plenum CMP Unshielded, Low Voltage, ETL, 50 ft
- Mfr # 5108-50WH
- Zoro # G922985352
product price:Â
$
16.99
/ea
Key Features
Standards
NFPA 262 and CSA FT6, RoHS Compliant, UL ETL Listed
Size
22 AWG
Jacket Material
PVC
NEC Article and Type
800 CMP, 725 CL3P
Fire Rating
Plenum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5108-50WH
- Zoro #
- G922985352
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 22 AWG
- Outside Diameter
- 0.118 in
- Cable Length
- 50 ft
Details
- Standards
- NFPA 262 and CSA FT6, RoHS Compliant, UL ETL Listed
- Jacket Material
- PVC
- NEC Article and Type
- 800 CMP, 725 CL3P
- Fire Rating
- Plenum
- Item
- Control Cable
- Temp. Range
- -4° to 167° F
- Number of Conductors
- 2
- Conductor Gauge
- 22 AWG
- Jacket Color
- White
- Maximum Voltage Rating
- 300V
- Shielded / Unshielded
- Unshielded
Description
SYSTON CABLE TECHNOLOGY Premium Security, Control, Sound & Alarm Cable 22 AWG 2 Stranded Conductors Unshielded Plenum Rated - CMP, CL3P, FPLP, FT6 Conductor: Solid Bare Copper Number of Conductors: 2 (Twisted) Size: 22 AWG Insulation: Plenum PVC (Low Smoke, Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Plenum PVC (Low Smoke, Flame-Retardant & RoHS Compliant) Nominal Cable Diameter (in): 0.118 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.