Zoro Homepage

Access Control Cable 100ft for Noise-Sensitive Application-18/4c OAS+22/3pr OAS+22/2c OAS+22/4c OAS

  • Mfr # 9898-100YL

  • Zoro # G322806165


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Shielded / Unshielded
Shielded
Conductor Material
Copper
Outside Diameter
0.41 in
Jacket Color
Yellow
Number of Conductors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9898-100YL
Zoro #
G322806165
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.41 in
Cable Length
100 ft

Details

Shielded / Unshielded
Shielded
Conductor Material
Copper
Jacket Color
Yellow
Number of Conductors
4
Fire Rating
Plenum
Conductor Gauge
18 AWG, 22 AWG
Jacket Material
PVC
Number of Strands
7, 19
Features
Orange: Lock Power, White: Card Reader, Blue: Door Contact, Green: Request to Exit
Item
Access Control Cable
Shielding Material
Foil
Application
Access Control, Electronic Circuits, Control Systems, Communications, Alarm Systems
Operating Temp. Range
-4 to 167°F
Standards
NEC: 725 & 800, CSA C22.2 No.214, UL Standard: UL 13 & UL 444, Flame Rating: NFPA 262 (Plenum), (UL) FT6, ASTM B-3 & B-8, RoHS 3 (EU 2015/863)
Package Type
Spool
NEC Article and Type
800 CMP, 725 CL3P
Conductor Design
Stranded
Maximum Voltage Rating
300 V

Description

SYSTON CABLE TECHNOLOGY Premium Access Control Composite Cable 18/4C STR OAS + 22/3PR STR OAS + 22/2C STR OAS + 22/4C STR OAS Plenum Rated - CMP, CL3P, FT6 Sub-application: Lock Power Component Jacket Color: Orange Description: 18/4C STR OAS Sub-application: Card Reader Component Jacket Color: White Description: 22/3PR STR OAS Sub-application: Door Contact Component Jacket Color: Blue Description: 22/2C STR OAS Sub-application: Request to Exit Component Jacket Color: Green Description: 22/4C STR OAS

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.