Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Control Cable 500ft for Noise-Sensitive Application-18/4c OAS+22/3pr OAS+22/2c OAS+22/4c OAS

  • Mfr # 9898-500YL

  • Zoro # G122806181


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Features
Orange: Lock Power, White: Card Reader, Blue: Door Contact, Green: Request to Exit
Package Type
Spool
Operating Temp. Range
-4 to 167°F
Jacket Material
PVC
Cable Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9898-500YL
Zoro #
G122806181
UPC #
-
Country of Origin
China

Dimensions

Cable Length
500 ft
Outside Diameter
0.41 in

Details

Item
Access Control Cable
Features
Orange: Lock Power, White: Card Reader, Blue: Door Contact, Green: Request to Exit
Package Type
Spool
Operating Temp. Range
-4 to 167°F
Jacket Material
PVC
Fire Rating
Plenum
Maximum Voltage Rating
300 V
Standards
NEC: 725 & 800, CSA C22.2 No.214, UL Standard: UL 13 & UL 444, Flame Rating: NFPA 262 (Plenum), (UL) FT6, ASTM B-3 & B-8, RoHS 3 (EU 2015/863)
Shielded / Unshielded
Shielded
Conductor Gauge
18 AWG, 22 AWG
Number of Strands
7, 19
NEC Article and Type
800 CMP, 725 CL3P
Number of Conductors
4
Shielding Material
Foil
Jacket Color
Yellow
Conductor Material
Copper
Conductor Design
Stranded
Application
Access Control, Electronic Circuits, Control Systems, Communications, Alarm Systems

Description

SYSTON CABLE TECHNOLOGY Premium Access Control Composite Cable 18/4C STR OAS + 22/3PR STR OAS + 22/2C STR OAS + 22/4C STR OAS Plenum Rated - CMP, CL3P, FT6 Sub-application: Lock Power Component Jacket Color: Orange Description: 18/4C STR OAS Sub-application: Card Reader Component Jacket Color: White Description: 22/3PR STR OAS Sub-application: Door Contact Component Jacket Color: Blue Description: 22/2C STR OAS Sub-application: Request to Exit Component Jacket Color: Green Description: 22/4C STR OAS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.