
Access Control Cable 50ft for Noise-Sensitive Application - 18/4c OAS+22/3pr OAS+22/2c OAS+22/4c OAS
Mfr # 9898-50YL
Zoro # G222806173
product price: $98.39
/ea
Free Shipping & Returns
Key Features
Conductor Design
Stranded
Number of Conductors
4
Standards
NEC: 725 & 800, CSA C22.2 No.214, UL Standard: UL 13 & UL 444, Flame Rating: NFPA 262 (Plenum), (UL) FT6, ASTM B-3 & B-8, RoHS 3 (EU 2015/863)
Conductor Gauge
18 AWG, 22 AWG
Package Type
Plastic-sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9898-50YL
Zoro #
G222806173
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.41 in
Cable Length
50 ft
Details
Conductor Design
Stranded
Number of Conductors
4
Standards
NEC: 725 & 800, CSA C22.2 No.214, UL Standard: UL 13 & UL 444, Flame Rating: NFPA 262 (Plenum), (UL) FT6, ASTM B-3 & B-8, RoHS 3 (EU 2015/863)
Conductor Gauge
18 AWG, 22 AWG
Package Type
Plastic-sealed
Item
Access Control Cable
Features
Orange: Lock Power, White: Card Reader, Blue: Door Contact, Green: Request to Exit
Number of Strands
7, 19
Jacket Material
PVC
Conductor Material
Copper
Shielding Material
Foil
Jacket Color
Yellow
Operating Temp. Range
-4 to 167°F
Application
Access Control, Electronic Circuits, Control Systems, Communications, Alarm Systems
Maximum Voltage Rating
300 V
Shielded / Unshielded
Shielded
Fire Rating
Plenum
NEC Article and Type
800 CMP, 725 CL3P
Description
SYSTON CABLE TECHNOLOGY Premium Access Control Composite Cable 18/4C STR OAS + 22/3PR STR OAS + 22/2C STR OAS + 22/4C STR OAS Plenum Rated - CMP, CL3P, FT6 Sub-application: Lock Power Component Jacket Color: Orange Description: 18/4C STR OAS Sub-application: Card Reader Component Jacket Color: White Description: 22/3PR STR OAS Sub-application: Door Contact Component Jacket Color: Blue Description: 22/2C STR OAS Sub-application: Request to Exit Component Jacket Color: Green Description: 22/4C STR OAS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.