Zoro Homepage

Access Control Cable Black 100 FT - 18/4c+22/3pr OAS+22/2c+22/4c, CL3P, OSDP & Wiegand Compatible

  • Mfr # 9888-100BK

  • Zoro # G022806199


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Application
Access Control, Electronic Circuits, Control Systems, Communications, Alarm Systems
Outside Diameter
0.39 in
Conductor Gauge
18 AWG, 22 AWG
Standards
NEC: 725 & 800, CSA C22.2 No.214, UL Standard: UL 13 & UL 444, Flame Rating: NFPA 262 (Plenum), (UL) FT6, ASTM B-3 & B-8, RoHS 3 (EU 2015/863)
Number of Strands
7, 19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9888-100BK
Zoro #
G022806199
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.39 in
Cable Length
100 ft

Details

Application
Access Control, Electronic Circuits, Control Systems, Communications, Alarm Systems
Conductor Gauge
18 AWG, 22 AWG
Standards
NEC: 725 & 800, CSA C22.2 No.214, UL Standard: UL 13 & UL 444, Flame Rating: NFPA 262 (Plenum), (UL) FT6, ASTM B-3 & B-8, RoHS 3 (EU 2015/863)
Number of Strands
7, 19
Conductor Design
Stranded
Features
Orange: Lock Power, White: Card Reader, Blue: Door Contact, Green: Request to Exit
Item
Access Control Cable
Maximum Voltage Rating
300 V
Jacket Material
PVC
Shielded / Unshielded
Shielded
Package Type
Spool
Number of Conductors
4
Fire Rating
Plenum
NEC Article and Type
800 CMR, 725 CL3R
Jacket Color
Black
Operating Temp. Range
-4 to 167°F
Conductor Material
Copper
Shielding Material
Foil

Description

SYSTON CABLE TECHNOLOGY Premium Access Control Composite Cable 18/4C STR+22/3PR STR OAS+22/2C STR+22/4C STR Plenum Rated - CMP, CL3P, FT6 Sub-application: Lock Power Component Jacket Color: Orange Description: 18/4C STR Sub-application: Card Reader Component Jacket Color: White Description: 22/3PR STR OAS Sub-application: Door Contact Component Jacket Color: Blue Description: 22/2C STR Sub-application: Request to Exit Component Jacket Color: Green Description: 22/4C STR

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.