Shop SYSTON CABLE TECHNOLOGY
See all product information
Create Account
Access Control Cable White 500 FT - 18/4c+22/3pr OAS+22/2c+22/4c, CL3P, OSDP & Wiegand Compatible
- Mfr # 9888-500WH
- Zoro # G322806141
product price:Â
$
806.99
/ea
Free Shipping & Returns
Key Features
Cable Length
500 ft
Number of Strands
7, 19
Conductor Gauge
18 AWG, 22 AWG
Fire Rating
Plenum
Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9888-500WH
- Zoro #
- G322806141
- UPC #
- -
- Country of Origin
- China
- Item
- Access Control Cable
- Number of Strands
- 7, 19
- Conductor Gauge
- 18 AWG, 22 AWG
- Fire Rating
- Plenum
- Jacket Color
- White
- Jacket Material
- PVC
- Number of Conductors
- 4
- Shielding Material
- Foil
- Maximum Voltage Rating
- 300V
- NEC Article and Type
- 800 CMP, 725 CL3P
- Standards
- NEC: 725 & 800, CSA C22.2 No.214, UL Standard: UL 13 & UL 444, Flame Rating: NFPA 262 (Plenum), (UL) FT6, ASTM B-3 & B-8, RoHS 3 (EU 2015/863)
- Conductor Material
- Copper
- Operating Temp. Range
- -4 Degrees to 167 Degrees F
- Features
- Orange: Lock Power, White: Card Reader, Blue: Door Contact, Green: Request to Exit
- Conductor Design
- Stranded
- Application
- Access Control, Electronic Circuits, Control Systems, Communications, Alarm Systems
- Shielded / Unshielded
- Shielded
- Package Type
- Spool
Dimensions
- Cable Length
- 500 ft
- Outside Diameter
- 0.39 in
Description
SYSTON CABLE TECHNOLOGY Premium Access Control Composite Cable 18/4C STR+22/3PR STR OAS+22/2C STR+22/4C STR Plenum Rated - CMP, CL3P, FT6 Sub-application: Lock Power Component Jacket Color: Orange Description: 18/4C STR Sub-application: Card Reader Component Jacket Color: White Description: 22/3PR STR OAS Sub-application: Door Contact Component Jacket Color: Blue Description: 22/2C STR Sub-application: Request to Exit Component Jacket Color: Green Description: 22/4C STR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.