Access Control Cable Yellow 1000 FT - 18/4c+22/3pr OAS+22/2c+22/4c, CL3P, OSDP & Wiegand Compatible

  • Mfr # 9888-1000YL

  • Zoro # G522806101


product price: $1,523.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
4
Standards
NEC: 725 & 800, CSA C22.2 No.214, UL Standard: UL 13 & UL 444, Flame Rating: NFPA 262 (Plenum), (UL) FT6, ASTM B-3 & B-8, RoHS 3 (EU 2015/863)
Features
Orange: Lock Power, White: Card Reader, Blue: Door Contact, Green: Request to Exit
Conductor Design
Stranded
Operating Temp. Range
-4 to 167°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9888-1000YL
Zoro #
G522806101
UPC #
-
Country of Origin
China

Dimensions

Cable Length
1000 ft
Outside Diameter
0.39 in

Details

Number of Conductors
4
Standards
NEC: 725 & 800, CSA C22.2 No.214, UL Standard: UL 13 & UL 444, Flame Rating: NFPA 262 (Plenum), (UL) FT6, ASTM B-3 & B-8, RoHS 3 (EU 2015/863)
Item
Access Control Cable
Features
Orange: Lock Power, White: Card Reader, Blue: Door Contact, Green: Request to Exit
Conductor Design
Stranded
Operating Temp. Range
-4 to 167°F
Package Type
Spool
Conductor Gauge
18 AWG, 22 AWG
Conductor Material
Copper
NEC Article and Type
800 CMP, 725 CL3P
Shielding Material
Foil
Shielded / Unshielded
Shielded
Maximum Voltage Rating
300 V
Number of Strands
7, 19
Fire Rating
Plenum
Application
Access Control, Electronic Circuits, Control Systems, Communications, Alarm Systems
Jacket Color
Yellow
Jacket Material
PVC

Description

SYSTON CABLE TECHNOLOGY Premium Access Control Composite Cable 18/4C STR+22/3PR STR OAS+22/2C STR+22/4C STR Plenum Rated - CMP, CL3P, FT6 Sub-application: Lock Power Component Jacket Color: Orange Description: 18/4C STR Sub-application: Card Reader Component Jacket Color: White Description: 22/3PR STR OAS Sub-application: Door Contact Component Jacket Color: Blue Description: 22/2C STR Sub-application: Request to Exit Component Jacket Color: Green Description: 22/4C STR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.