
Access Control Cable Yellow 50 FT - 18/4c+22/3pr OAS+22/2c+22/4c, CL3P, OSDP & Wiegand Compatible
Mfr # 9888-50YL
Zoro # G122806143
product price: $92.49
/ea
Free Shipping & Returns
Key Features
Shielding Material
Foil
Shielded / Unshielded
Shielded
Conductor Design
Stranded
Number of Strands
7, 19
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9888-50YL
Zoro #
G122806143
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.39 in
Cable Length
50 ft
Details
Shielding Material
Foil
Shielded / Unshielded
Shielded
Conductor Design
Stranded
Number of Strands
7, 19
Jacket Material
PVC
Item
Access Control Cable
Package Type
Plastic-sealed
NEC Article and Type
800 CMP, 725 CL3P
Standards
NEC: 725 & 800, CSA C22.2 No.214, UL Standard: UL 13 & UL 444, Flame Rating: NFPA 262 (Plenum), (UL) FT6, ASTM B-3 & B-8, RoHS 3 (EU 2015/863)
Features
Orange: Lock Power, White: Card Reader, Blue: Door Contact, Green: Request to Exit
Number of Conductors
4
Conductor Material
Copper
Maximum Voltage Rating
300 V
Application
Access Control, Electronic Circuits, Control Systems, Communications, Alarm Systems
Operating Temp. Range
-4 to 167°F
Fire Rating
Plenum
Jacket Color
Yellow
Conductor Gauge
18 AWG, 22 AWG
Description
SYSTON CABLE TECHNOLOGY Premium Access Control Composite Cable 18/4C STR+22/3PR STR OAS+22/2C STR+22/4C STR Plenum Rated - CMP, CL3P, FT6 Sub-application: Lock Power Component Jacket Color: Orange Description: 18/4C STR Sub-application: Card Reader Component Jacket Color: White Description: 22/3PR STR OAS Sub-application: Door Contact Component Jacket Color: Blue Description: 22/2C STR Sub-application: Request to Exit Component Jacket Color: Green Description: 22/4C STR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.