Zoro Homepage

Cat 6A Ethernet Cable UTP Bulk, 100ft, Blue, 750MHz 23AWG Solid Copper, CMP Plenum-Rated for PoE Lan

  • Mfr # BULK1477-100BL

  • Zoro # G322576310


product price: $38.69
/ea

Key Features

Cable Length
100 ft
Shielded / Unshielded
Unshielded Twisted Pair (UTP)
Wire Size
23 AWG
Style
CMP
Fire Rating - Data Cable
Plenum / CMP / CL2P / FT6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK1477-100BL
Zoro #
G322576310
UPC #
-
Country of Origin
China

Dimensions

Cable Length
100 ft
Wire Size
23 AWG
Outside Dia.
0.245 in

Details

Shielded / Unshielded
Unshielded Twisted Pair (UTP)
Style
CMP
Fire Rating - Data Cable
Plenum / CMP / CL2P / FT6
Frequency
750 MHz
Cable Jacket Color
Blue
Conductor Design
Solid
Cable Jacket Material
PVC
For Use With
RJ45 Connectors
Application
Ideal for High-speed internet access (1 Gbps or higher), Online gaming / 4K-8K streaming, Office LAN networks, IP cameras / PoE devices, Smart home systems.
Conductor Material
Copper
Number of Conductor Pairs
8 (4 Pair)
Operating Temp. Range
-4 to 167°F
Category Type
6
Package Type
Mailer Box
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862 (Building Automation), ISO/IEC 11801 Ed. 2.0 (Class E), ICEA 5-102-700 (Category 6), NEC / CEC Type CMP (NFPA 262) for Plenum, RoHS 3 (EU 2015/863), UL 444, RS-422 IEEE 802.3af (PoE) / IEEE 802.3at (PoE+), UL, ETL, CE
Item
Ethernet Cable

Description

750MHz Data Transmission - With a bandwidth of 750MHz, this Cat 6A+ cable supports fast and efficient data transfer rates, ensuring smooth streaming, gaming, and high-speed internet access. Perfect for high-demand applications like video conferencing, cloud services, and large file transfers. 23 AWG Pure Copper Conductors - 23 AWG solid pure bare annealed copper for the strongest signal you can achieve in networking pure copper provides better conductivity and enhanced flexibility with an internal Spline to eliminate cross-talk providing exceptional transmission and performance with lowest possible signal loss. CMP (Plenum Rated) Flame-Retardant Grade - Our Cat 6A+ cable is designed with your safety in mind. It has the flame retardant grade of CMP/CL3P/FPL (Plenum Rated) and is the highest flame retardant cable. This cable suited to go in the plenum spaces of buildings such as ceilings and enclosures, that are also used by the building for air distribution systems to transport air. CMP Higher than commercial grade cable CMR and civil grade cable CM. Certified and Compliant with Industry Standards - Standard compliances and certifications - ANSI/TIA 568-2.D, Category 6A, NEC/CEC type CMP (NFPA 262) for plenum, UL and/or ETL listed and RoHS compliant. Versatile Compatibility with Multiple Devices - Compatible with all your Ethernet-enabled devices, this Cat 6A+ Ethernet cable is perfect for routers, modems, computers, gaming consoles, and more. Whether you're setting up a home network or upgrading your office infrastructure, this cable delivers the performance and reliability you need for uninterrupted connectivity. No RJ45 connectors are on this cable.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products