
Cat 6e Ethernet Cable Bulk, 50ft Green, 600MHz 23AWG Solid Bare Copper, CMR Riser-Rated for PoE Use
Mfr # BULK1258-50GN
Zoro # G921722835
product price: $18.69
/eaKey Features
For Use With
RJ45 Connectors
Cable Jacket Material
PVC
Wire Size
23 AWG
Application
Ideal for High-speed internet access (1 Gbps or higher), Online gaming / 4K-8K streaming, Office LAN networks, IP cameras / PoE devices, Smart home systems.
Shielded / Unshielded
Unshielded Twisted Pair (UTP)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK1258-50GN
Zoro #
G921722835
UPC #
-
Country of Origin
China
Dimensions
Wire Size
23 AWG
Cable Length
50 ft
Outside Dia.
0.24 in
Details
For Use With
RJ45 Connectors
Cable Jacket Material
PVC
Application
Ideal for High-speed internet access (1 Gbps or higher), Online gaming / 4K-8K streaming, Office LAN networks, IP cameras / PoE devices, Smart home systems.
Shielded / Unshielded
Unshielded Twisted Pair (UTP)
Package Type
Speed Bag
Material
Copper
Item
Ethernet Cable
Number of Conductor Pairs
8 (4 Pair)
Operating Temp. Range
-4 to 167°F
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862 (Building Automation), ISO/IEC 11801 Ed. 2.0 (Class D), ICEA 5-102-700 (Category 6), NEC / CEC Type CMR (UL 1666) for Riser, RoHS 3 (EU 2015/863), UL 444, ASTM B-3, RS-422 IEEE 802.3af (PoE) / IEEE 802.3at (PoE+), UL, ETL, CE
Cable Jacket Color
Green
Fire Rating - Data Cable
Riser / CMR / CL2R / FT4
Category Type
6
Cable Jacket Rating
CMR
Solid / Stranded
Solid
Frequency
600 MHz
Description
CMR (Riser-Rated): Our cable is designed with your safety in mind. It features a CMR/CL2R/FPLR (Riser-Rated) flame-retardant rating that provides peace of mind in case of fire. This type of cable is commonly used in commercial projects where enhanced fire safety requirements are needed, exceeding the basic fire safety rating of CM cables. CAT 6E: 600 MHz speed high-data transfer for networking peripherals and applications that utilize RJ45 connectors including routers, switches, online gaming, video surveillance and streaming, IP cameras, POE power over ethernet, HDMI or HD base-T extenders, computers, laptops and any connection with an RJ45 connector looking to connect to the internet. Pure Copper Conductor: 23 AWG solid pure bare annealed copper for the strongest signal you can achieve in networking pure copper provides better conductivity and enhanced flexibility with an internal Spline to eliminate cross-talk providing exceptional transmission and performance with lowest possible signal loss. Strict Standard: Standard compliances and certifications - ANSI/TIA 568-2.D, ANSI/TIA 862 (building automation), ISO/IEC 11801, ICEA S-102-700 (Category 6), NEC/CEC type CMR (UL1666) for riser, UL and/or ETL listed and RoHS compliant. Attention Please: No RJ45 connectors are on this cable. This bulk enternet cable is suitable for home improvement or engineering customers who need large-size data cables. Of course, our brand store also provides cables with RJ45 connectors installed.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.