Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat 6e Ethernet Data Cable Bulk, 50ft Purple, 600MHz 23AWG Solid Copper, CMP Plenum-Rated UV RoHS

  • Mfr # BULK1259-50PL

  • Zoro # G221722825


product price: $27.09
/ea

Key Features

Cable Jacket Color
Purple
Fire Rating - Data Cable
Plenum / CMP / CL3P / FT6
Cable Length
50 ft
For Use With
RJ45 Connectors
Application
Ideal for High-speed internet access (1 Gbps or higher), Online gaming / 4K-8K streaming, Office LAN networks, IP cameras / PoE devices, Smart home systems.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK1259-50PL
Zoro #
G221722825
UPC #
-
Country of Origin
China

Dimensions

Cable Length
50 ft
Wire Size
23 AWG
Outside Dia.
0.24 in

Details

Cable Jacket Color
Purple
Fire Rating - Data Cable
Plenum / CMP / CL3P / FT6
For Use With
RJ45 Connectors
Application
Ideal for High-speed internet access (1 Gbps or higher), Online gaming / 4K-8K streaming, Office LAN networks, IP cameras / PoE devices, Smart home systems.
Frequency
600 MHz
Category Type
6
Solid / Stranded
Solid
Operating Temp. Range
-4 to 167°F
Item
Ethernet Cable
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862 (Building Automation), ISO/IEC 11801 Ed. 2.0 (Class E), ICEA 5-102-700 (Category 6), NEC / CEC Type CMP (NFPA 262) for Plenum, RoHS 3 (EU 2015/863), UL 444, RS-422 IEEE 802.3af (PoE) / IEEE 802.3at (PoE+), UL, ETL, CE
Cable Jacket Material
PVC
Package Type
Speed Bag
Cable Jacket Rating
CMP
Shielded / Unshielded
Unshielded Twisted Pair (UTP)
Number of Conductor Pairs
8 (4 Pair)
Material
Copper

Description

CMP (Plenum Rated): Our cable is designed with your safety in mind. It has the flame retardant grade of CMP/CL3P/FPL (Plenum Rated) and is the highest flame retardant cable. This cable suited to go in the plenum spaces of buildings such as ceilings and enclosures, that are also used by the building for air distribution systems to transport air. CMP Higher than commercial grade cable CMR and civil grade cable CM. CAT 6E: 600 MHz speed high-data transfer for networking peripherals and applications that utilize RJ45 connectors including routers, switches, online gaming, video surveillance and streaming, IP cameras, POE power over ethernet, HDMI or HD base-T extenders, computers, laptops and any connection with an RJ45 connector looking to connect to the internet. Pure Copper Conductor: 23 AWG solid pure bare annealed copper for the strongest signal you can achieve in networking pure copper provides better conductivity and enhanced flexibility with an internal Spline to eliminate cross-talk providing exceptional transmission and performance with lowest possible signal loss. Strict Standard: Standard Compliances and Certifications - ANSI/TIA 568-2.D, ANSI/TIA 862 (Building Automation), ISO/IEC 11801, ICEA S-102-700 (Category 6), NEC/CEC Type CMP (NFPA 262) for Plenum, UL and/or ETL listed and RoHS compliant. Attention Please: No RJ45 connectors are on this cable. This bulk ethernet cable is suitable for home improvement or engineering customers who need large-size data cables. Of course, our brand store also provides cables with RJ45 connectors installed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.