Cat 8 Ethernet Cable S/FTP Bulk, 20ft, Blue, 2000 MHz 22 AWG Solid Copper, CL2R CMR Riser-Rated
- Mfr # BULK1588-20BL
- Zoro # G523525919
product price:
$
29.35
/ea
Key Features
Shielded
Foil Twisted Pair (S/FTP)
Wire Size
22 AWG
For Use With
RJ45 Connectors
Cable Jacket Color
Blue
Performance Category
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK1588-20BL
- Zoro #
- G523525919
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Size
- 22 AWG
- Cable Length
- 20 ft
- Outside Dia.
- 0.322 in
Details
- Shielded
- Foil Twisted Pair (S/FTP)
- For Use With
- RJ45 Connectors
- Item
- Ethernet Cable
- Cable Jacket Color
- Blue
- Performance Category
- 8
- Cable Jacket Material
- PVC
- Conductor Material
- Copper
- Frequency
- 2 GHz
- Total Number of Conductors - Data Cable
- 8
- Fire Rating - Data Cable
- Riser / CMR / CL2R / FT4
- Package Type
- Speed Bag
- Number of Conductor Pairs
- 4
- Solid / Stranded
- Solid
- Operating Temp. Range
- -4 Degrees to 167 Degrees F
- Standards
- ANSI/TIA 568.2-D, ISO/IEC 11801, IEC 61556-9, NEC / CEC Type CMR (UL 1666) for Riser, RoHS 3 (EU 2015/863), UL 444, ASTM B-3, ETL certified
Description
Ultra-High Speed 2000MHz Performance - Experience lightning-fast data transmission with our Ethernet cable’s impressive 2000MHz bandwidth and 40Gbps speed. Perfect for demanding applications like 4K streaming, online gaming, and high-speed internet browsing, ensuring a stable and seamless connection. 22 AWG Pure Copper Conductors - Crafted with high-quality 22 AWG solid bare annealed copper, this CAT 8+ Ethernet cable guarantees excellent conductivity and minimal signal loss. Enjoy superior performance and reliability, even in long-distance connections, for uninterrupted data transfer. Advanced S/FTP Shielding for Maximum Signal Protection - Braided and metal shielded providing excellent protection from electromagnetic and radio frequency interference (EMI/RFI). Stay free from signal degradation and disruptions, even in environments with heavy electronic noise. CMR (Riser-Rated) Flame-Retardant Grade - Our CAT 8+ cable is designed with your safety in mind. It features a CMR/CL3R/FPLR (Riser-Rated) flame-retardant rating that provides peace of mind in case of fire. This type of cable is commonly used in commercial projects where enhanced fire safety requirements are needed, exceeding the basic fire safety rating of CM cables. RoHS Compliant for Eco-Friendly Use - This Cat 8 Ethernet cable is RoHS compliant, ensuring it meets strict environmental and safety standards. It’s free from harmful substances, making it a safer, eco-friendly choice for both home and business networks. No RJ45 connectors are on this cable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.