Zoro Homepage

Cmc 5in Vertical Extension

  • Mfr # 50012

  • Zoro # G115558882


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Depth
7 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50012
Zoro #
G115558882
UPC #
739697500127
Country of Origin
United States

Dimensions

Depth
7 in
Length
22 in

Details

Material
Steel
Color
Silver

Description

The 5 vertical extension allows the motor to be mounted 5 higher than the standard mounting height on the transom. It is a must for conversion from prop to jet drive. Another application includes mounting the 5 vertical extension on a hydraulic jack plate to raise the motor higher on shallow running boats that are equipped with tunnel extensions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.