
CMC Manual Jack Plate
Mfr # 55012
Zoro # G715558947
product price: $397.99
/ea
Free Shipping & Returns
Key Features
Depth
12.75 in
Color
Silver
Length
16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55012
Zoro #
G715558947
UPC #
739697550122
Country of Origin
United States
Dimensions
Depth
12.75 in
Length
16 in
Details
Color
Silver
Material
Steel
Description
The two-piece manual jack plates feature an aluminum alloy build. Includes stainless steel fasteners for maximum strength and durability, 5.5 setback from transom, 5 of slot adjustment at motor mounting bracket, and 1.5 of adjustment at the transom bracket. Designed for use in marine environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.