
CMC PL-65 High Speed Hydraulic Jack Plate
Mfr # 65302
Zoro # G415558834
product price: $1,119.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Depth
17.5 in
Length
20.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65302
Zoro #
G415558834
UPC #
739697653021
Country of Origin
United States
Dimensions
Depth
17.5 in
Length
20.5 in
Details
Color
Silver
Material
Steel
Description
The dependable, self-contained and water proof hydraulic actuator has a maximum lifting capacity of 7853 pounds of thrust. More than any other transom jack. You will have no problem lifting even a V-6 300 hp max. motor at full throttle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.