Shop T-H MARINE SUPPLIES
See all product information
Create Account
CMC Power Lift Hydraulic Jack Plate w/o Gauge - 5-1/2in
Mfr # 65002
Zoro # G215558935
product price:Â $1,191.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Depth
17.5 in
Length
20 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65002
- Zoro #
- G215558935
- UPC #
- 739697650020
- Country of Origin
- United States
Dimensions
- Depth
- 17.5 in
- Length
- 20 in
Details
- Color
- Silver
- Material
- Aluminum
Description
The dependable, self-contained and water proof hydraulic actuator has a maximum lifting capacity of 7853 pounds of thrust. More than any other transom jack. You will have no problem lifting even a V-6 300 HP motor at full throttle. The PL-65 is rated for V-6 motors and smaller and gives you 5 of vertical travel with 1-1/2 of adjustment on the motor bracket and 1-1/2 of adjustment on the transom bracket. A total of 8 of possible adjustment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.